Beli coolant pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Under Water Coolant Pump
    Mulai

    Rp2.499.900

    Vertex Under Water Coolant Pump
    atribut:
    • Type: Under Water
  2. KAWAMOTO Coolant Pump (Pompa Pendingin)
    Mulai

    Rp87.999.900

    KAWAMOTO Coolant Pump (Pompa Pendingin)
    Deskripsi:
    -Employing FCD500 for the pump part material and a unique sand step structure for the casing, a tough pump structure has been realized.-The unique mechanical seal-less structure has improved the sealability.-Can correspond to various specifications(CE, RoHS, child fingers, treatment for tropical zone passing).-Places where coolant liquid containing chips is used.-Seal-less shaft seal
    atribut:
    • Back Scale: Rod scale
    • Material: Aluminium
    • Purpose of Use: Places where coolant liquid containing chips is used.
    • Reduction Length to Total Length (mm): 1836 to 5000
    • Table Scale: 5/10mm Increments, Yellowish White Display every 1m
    • Type: 3stage
    • Width (mm): 46
  3. Vertex Coolant Pump Kits (1/8HP)
    Mulai

    Rp6.599.900

    Vertex Coolant Pump Kits (1/8HP)
    Deskripsi:
    SET INCLUDINGCoolant pumpCoolant tankConnecting cable (w/plug for 1 ph)Coolant hose kit w/magnetic baseFlexible conveying hoseDrain hoseTool kitsON/OFF switch (for 1ph).
    atribut:
    • Type: Coolant Pump Kit
    • Motor Power (HP): 1/8
  4. TERAL Pump Submersible Coolant (Pompa Celup)
    Mulai

    Rp5.199.900

    TERAL Pump Submersible Coolant (Pompa Celup)
    Deskripsi:
    It corresponds to European RoHS directive, EU directive (CE marking).Miniaturization and weight saving is realized by integration of motor part and pump part.Connection of conductors is fixed to the terminal block.50/60Hz dual purpose.Mechanical seal-less construction makes it resistant to chips etc.
  5. Grundfos pump Coolant bottom suction
    Mulai

    Rp9.199.900

    Grundfos pump Coolant bottom suction
    Deskripsi:
    A single stage coolant pump designed for machine tool filter systems. Uses a semi-open impeller that allows chips up to 10 mm to pass through smoothly, making it ideal for dirty liquids. This is a maintenance-free pump with no consumable parts such as shaft seals.Drilling machines, sawing machines, milling machines, grinding machines, filtration equipment, etc.* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Rated Frequency (Hz): 50/60
    • Rated Voltage (V): 200
    • Rated power supply: 200/200~220V
  6. GRAYMILLS Machine Tool Coolant Pump
    Mulai

    Rp7.199.900

    GRAYMILLS Machine Tool Coolant Pump
    Deskripsi:
    These Graymills machine tool pumps circulate coolant through a system to prevent cutting tools from overheating.
    atribut:
    • UNSPSC: 31160000
    • Compatible Discharge Pipe Size (inch): 3/8
    • Compatible with Media Type: Liquid with Fine Contaminants
    • Discharge Type: NPT
    • Electrical Connection Type: Hardwired
    • Flow Rate (Maximum, Water) (gpm): 10
    • Flow Rate @ 10ft of Head (Maximum, Water) (gpm): 9
    • Flow Rate @ 5ft of Head (Maximum, Water) (gpm): 9
    • Frequency (Hz): 60
    • Horsepower (HP): 1/8
    • Impeller Material: Plastic
    • Intake Type: NPT
    • Intake and Discharge Size (inch): 3/8, 3/8
    • Maximum Feet of Head (ft): 13
    • Maximum Immersion Depth (inch): 6
    • Maximum Media Temperature (°F): 180
    • Maximum RPM: 3400
    • Maximum Viscosity (SUS): 500
    • Minimum Feet Head (ft): 2
    • Motor Enclosure: Totally Enclosed Nonventilated
    • Nameplate Voltage (V): 115/230 AC
    • Overall Height (inch): 11.75
    • Overall Length (inch): 6
    • Overall Width (inch): 3.5
    • Phase: 1
    • Pump Housing Material: Cast Iron
  7. Vertex Under Water Coolant (1/4HP)
    Mulai

    Rp4.999.900

    Vertex Under Water Coolant (1/4HP)
    Deskripsi:
    1/4 HP. Under Water Coolant Pump.
    atribut:
    • Type: Under Water
    • Motor Power (HP): 1/4
  8. Fuji Electric Machine Tool Coolant Pump
    Mulai

    Rp8.699.900

    Fuji Electric Machine Tool Coolant Pump
    Deskripsi:
    These Fuji Electric machine tool pumps circulate coolant through a system to prevent cutting tools from overheating.
    atribut:
    • UNSPSC: 40151504
    • Compatible with Media Type: Cutting Oil; Non-Flammable Liquids
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • Includes: Grinder
    • Maximum Media Temperature (°F): 104
    • Maximum RPM: 3440
    • Maximum Viscosity (SUS): 800
    • Nameplate Voltage (V): 230/460 AC
    • Phase: 3
    • Priming: Self-Priming
    • Pump Housing Material: Cast Iron
    • Seal Material: Ceramic
    • Standards: CE Certified; RoHS Compliant
  9. CHIPBLASTER Coolant System Filtration
    Mulai

    Rp459.900

    CHIPBLASTER Coolant System Filtration
    Deskripsi:
    These filter bags prevent debris from circulating and entering the pump housing. The coolant system filter bag must match the coolant system's brand and manufacturer model number.
    atribut:
    • UNSPSC: 40161508
    • Compatible with Pump Type: Machine Coolant Pump
  10. DAYTON Pump Centrifugal Straight (Pompa Sentrifugal)
    Mulai

    Rp7.199.900

    DAYTON Pump Centrifugal Straight (Pompa Sentrifugal)
    Deskripsi:
    Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.
    atribut:
    • UNSPSC: 40151503
    • Connection Type: NPT
    • Discharge Type: NPT
  11. EZREN Timbangan Emas (Timbangan Perhiasan)
    Mulai

    Rp219.900

    EZREN Timbangan Emas (Timbangan Perhiasan)
    Deskripsi:
    Paket:1 * skala elektronik
    atribut:
    • Type: Electronic Scale
    • Material: Stainless Steel
    • Color: Silver + Black
    • Battery: 2 * AAA battery
    • Capacity/Accuracy (g): 500/0.1, 200/0.01
    • Dimensions (cm): 11.5x6.5x2
    • Display Method: LED Background Display
    • Unit: g/oz/tl/gn/ct/ozt
  12. Leo Pump Pump Centrifugal Water (Pompa Sentrifugal)
    Mulai

    Rp3.199.900

    Leo Pump Pump Centrifugal Water (Pompa Sentrifugal)
    Deskripsi:
    - Dapat digunakan untuk mentransfer air bersih atau cairan lain yang mirip dengan air dalam sifat fisik dan kimia.- Cocok untuk keperluan industri dan pasokan air perkotaan, peningkatan tekanan untuk bangunan tinggi dan pemadam kebakaran, irigasi taman, transfer air jarak jauh, ventilasi pemanas dan pengaturan udara, sirkulasi dan peningkatan tekanan untuk air dingin dan panas, dan peralatan pendukung dan lain-lain.
  13. DAB Italy Semi Jet Pump Shallow Well (Pompa Sumur Dangkal)
    Mulai

    Rp2.699.900

    DAB Italy Semi Jet Pump Shallow Well (Pompa Sumur Dangkal)
    Deskripsi:
    Pompa sentrifugal self priming, berdaya hisap tinggi bahkan pada saat ada gelembung udara dapat berfungsi dengan baik, dan dilengkapi dengan Thermal Protector.
    atribut:
    • Maximum Suction (m): 9
    • Inlet & Outlet Pipe (inch): 1
  14. Ebara Pump (Ebara Corporation) Pump Centrifugal Self Priming SQPB Type (Pompa Sentrifugal)
    Mulai

    Rp21.999.900

    Ebara Pump (Ebara Corporation) Pump Centrifugal Self Priming SQPB Type (Pompa Sentrifugal)
    Deskripsi:
    A highly self-priming type that uses a special twin volute. A highly efficient, low-noise type that uses a closed impeller. A stainless steel main shaft is used for durability. Maintenance is easy as gland packing and sealed ball bearings are used. By changing the rotation speed, it can be used over a wide range of heads, from low to high.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
    atribut:
    • Casing: FC200
    • Connector: JIS 10K type (thin) flange
    • Installation Location: Indoor
    • Opening Diameter (mm): 65
    • Operation Pattern: SQPB
    • Performance: (Self-priming) -6m / 20 °C
    • Structure (shaft seal): Gland packing
    • Total Suction Head (m): -6(20°C)
  15. TERAL Pump Immersion Coolant Coolant Non Self Priming Type (Pompa Celup Sebagian)
    Mulai

    Rp5.099.900

    TERAL Pump Immersion Coolant Coolant Non Self Priming Type (Pompa Celup Sebagian)
    Deskripsi:
    The motor and pump are coaxial, but they have separate structures. There is no suction pipe in the pump part, and it is used by submerging it directly under the liquid level. Unlike the NPJ type, it does not have a mechanical seal, so it is suitable for all machine tools, including grinding machines in which abrasive particles are mixed in the liquid.An oil drain fringer is installed at the bottom of the motor to protect it. All machine tools including grinding machines * As the viscosity of the oil used increases, the motor load increases and the amount of discharge decreases. Especially in the case of high viscosity, the motor load may increase too much and the motor may burn out.* For mounting, use either "LE" or "LA" holes.
    atribut:
    • Rated Current (A): 0.57/0.29[50Hz] 0.67/0.34[60Hz]
    • Allowable Current (A): 0.7/0.35[50Hz] 0.75/0.38[60Hz]
    • Dimension Lr (mm): 100
    • Ambient Temperature (°C): -15 to 40 (no freezing)
    • Dimension KL (mm): 103
    • Dimension LB (mm): 104
    • Dimension LC (mm): 150
    • Dimension LE (mm): 134
    • Dimension LH (mm): 150
    • Dimension LJ (mm): 107
    • Dimension LL (mm): 131
    • Dimension La (mm): 132
    • Dimension Lp (mm): 125
    • Dimension PC (mm): 15
    • Dimensions d (mm): 133
    • Installation Altitude (m): 1000 or less above sea level
    • Lifting Height (m): 2
    • Liquid Temperature Range (°C): -20~60
    • Output Power (W): 100
    • Voltage (V): 200/200-220[50/60Hz]
  16. Cosmos Industrial Fan (Kipas Angin)
    Mulai

    Rp359.900

    Cosmos Industrial Fan (Kipas Angin)
    atribut:
    • Speed: 3 Level
    • Color: Black
  17. Chen Ying Pump Submersible Electric Immersion (Pompa Celup)
    Mulai

    Rp3.199.900

    Chen Ying Pump Submersible Electric Immersion (Pompa Celup)
    atribut:
    • Immersion Pump: 4
    • Horse Power (HP): 1/8
    • Voltage (V): 220/380
    • Height (mm): 150
    • Discharge Bore (inch): 1/2
  18. Luxmenn Lampu Sorot LED (Spotlight)
    Mulai

    Rp189.900

    Luxmenn Lampu Sorot LED (Spotlight)
    Deskripsi:
    Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.
    atribut:
    • Voltage (V): 85-265
    • Lifetime (hour): ≥20000
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Material: Aluminium
  19. TERAL Blower Ring (Blower Cincin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.999.900

    TERAL Blower Ring (Blower Cincin)
    Deskripsi:
    Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)
    atribut:
    • Protection Class: IP54 (Motor Part)
    • Fan Shape: Backward Blade
    • Max. Static Pressure (kPa): 4.9
    • Frequency (Hz): 50/60
    • Output (kW): 0.55/0.85
    • Suction/Discharge Port Diameter (mm/inch): 50/R1
    • Air Volume (m³/minute): 1.45/1.95
    • Power Supply Voltage (V) : 3-phase 200
Daftar Harga coolant pump Terbaru October 2026
Vertex Under Water Coolant PumpRp2.499.900
KAWAMOTO Coolant Pump (Pompa Pendingin)Rp87.999.900
Vertex Coolant Pump Kits (1/8HP)Rp6.599.900
TERAL Pump Submersible Coolant (Pompa Celup)Rp5.199.900
Vertex Lubrication Coolant PumpRp2.899.900
Grundfos pump Coolant bottom suctionRp9.199.900
GRAYMILLS Machine Tool Coolant PumpRp7.199.900
Vertex Under Water Coolant (1/4HP)Rp4.999.900
Fuji Electric Machine Tool Coolant PumpRp8.699.900
CHIPBLASTER Coolant System FiltrationRp459.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)